Dial Gauge, Lug Back, ISO Type Back Plunger Design, One Revolution, Shockproof, 1mm, 0,01mm

Article no.: 2960A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2960A
EAN / GTIN 4946368843766
Manufacturer number 2960A

Description

Description:

This is a back plunger type dial indicator with bezel ø 57 mm.

Feature:

Digital/Analogue: Analogue
Measuring range: 1 mm (plunger stroke: 4 mm)
Graduation: 0.01
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart