C+C cart

Article no.: 2960
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 2960
    EAN / GTIN 4017976029603
    Manufacturer number 2960
    L-Number L90080 744

    Description

    Version:

    mounted

    Description:

    Tubular steel construction, powder coated, platform made of anti-skid waterproof plywood boards. 2 swivel and 2 fixed-wheel castors, TPE tyres. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

    Feature:

    Total load capacity (kg): 400
    Length of usable platform (mm): 850
    Width of usable platform (mm): 500
    Height of loading platform (mm): 265
    Total length (mm): 1045
    Total width (mm): 643
    Total height (mm): 959
    Tyres: TPE
    Wheel size (mm): 160 x 40

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart