Torque wrench Torcoflex 3/4″ 110-550 Nm

Article no.: 2958082
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 550 Nm
Square drive 3/4 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number 2958082
EAN / GTIN 4002805935590
Manufacturer number 2958082
L-Number L60160 5661

Description

Description:

  • Adjustable, releasing and sturdy tubular torque wrench with integrated lever ratchet and with square drive for industry and the trades
  • Classified according to DIN EN 6789:2017 Type II Class A, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required in the standard
  • incl. test certificate according to DIN EN ISO 6789-2:2017
  • For controlled directional tightening

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Calibration length [mm]: 894,7 mm
  • Distance housing - square centre: 34 mm
  • Drive square [inch]: 3/4″
  • Drive type/drive: Shift ratchet
  • Fixed setting: no
  • Fuse Output square: Pin lock
  • Head height 1 [mm]: 36 mm
  • Head width 1 [mm]: 68,0 mm
  • Material: Tubular steel construction with high-quality plastic parts
  • Number of teeth: 50
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division: 10
  • Scale type: Mono
  • square drive [metric]: 20 mm
  • Swing back angle: 7,2 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Energy
    • Machinery
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [Nm]: 110 Nm - 550 Nm
  • Total height [mm]: 65 mm
  • Total length [mm]: 1.000 mm
  • Total width [mm]: 69 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart