Torque wrench Torcoflex 1/2″ 40-200 Nm

Article no.: 2958058
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2958058
    EAN / GTIN 4002805935569
    Manufacturer number 2958058
    L-Number Z6E620 2958058

    Description

    Description:

    • Adjustable, releasing and sturdy tubular torque wrench with integrated lever ratchet and with square drive for industry and the trades
    • Classified according to DIN EN 6789:2017 Type II Class A, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required in the standard
    • incl. test certificate according to DIN EN ISO 6789-2:2017
    • For controlled directional tightening

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Maintenance
    • Calibration length [mm]: 409,2 mm
    • Distance housing - square centre: 21,3 mm
    • Drive square [inch]: 1/2″
    • Drive type/drive: Lever-action ratchet
    • Fixed setting: no
    • Fuse Output square: Ball lock
    • Head height 1 [mm]: 22 mm
    • Head width 1 [mm]: 42,5 mm
    • Material: Tubular steel construction with high-quality plastic parts
    • Number of teeth: 48
    • Precision: +/- 3 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale division: 10
    • Scale type: Mono
    • square drive [metric]: 12,5 mm
    • Swing back angle: 7,5 °
    • Target groups:
      • Automotive
      • Industrial
      • Construction & Commercial
      • Consumer
      • Energy
      • Machinery
      • Workshop
      • Service
      • Agriculture
      • Oil & Gas
      • Utility
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Right
    • Torque range (min./max.) [Nm]: 40 Nm - 200 Nm
    • Total height [mm]: 44 mm
    • Total length [mm]: 500 mm
    • Total width [mm]: 44 mm
    • VDE certified: no
    • Vernier Nm: 1 Nm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart