Torque wrench Torcoflex 1/2″ 20-100 Nm

Article no.: 2958031
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 100 Nm
Square drive 1/2 in
Type of product Torque Wrench

Identification & Classification

Article number 2958031
Copy
EAN / GTIN 4002805935552
Copy
Manufacturer number 2958031
Copy
L-Number L60160 5463
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Adjustable, releasing and sturdy tubular torque wrench with integrated lever ratchet and with square drive for industry and the trades
  • Classified according to DIN EN 6789:2017 Type II Class A, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required in the standard
  • incl. test certificate according to DIN EN ISO 6789-2:2017
  • For controlled directional tightening

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Calibration length [mm]: 318,2 mm
  • Distance housing - square centre: 21,25 mm
  • Drive square [inch]: 1/2″
  • Drive type/drive: Lever-action ratchet
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 22 mm
  • Head width 1 [mm]: 42,5 mm
  • Material: Tubular steel construction with high-quality plastic parts
  • Number of teeth: 48
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division: 5
  • Scale type: Mono
  • square drive [metric]: 12,5 mm
  • Swing back angle: 7,5 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Energy
    • Machinery
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [Nm]: 20 Nm - 100 Nm
  • Total height [mm]: 45 mm
  • Total length [mm]: 410 mm
  • Total width [mm]: 45 mm
  • VDE certified: no
  • Vernier Nm: 0,5 Nm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart