Torque wrench Torcoflex 1/4″ 1-5 Nm

Article no.: 2958007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2958007
    EAN / GTIN 4002805935521
    Manufacturer number 2958007
    L-Number L60160 5440

    Description

    Description:

    • Adjustable, releasing and sturdy tubular torque wrench with integrated lever ratchet and with square drive for industry and the trades
    • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 6 % required by the standard
    • incl. test certificate according to DIN EN ISO 6789-2:2017
    • For controlled directional tightening

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Maintenance
    • Calibration length [mm]: 152 mm
    • Distance housing - square centre: 12,5 mm
    • Drive square [inch]: 1/4″
    • Drive type/drive: Lever-action ratchet
    • Fixed setting: no
    • Fuse Output square: Ball lock
    • Head height 1 [mm]: 15 mm
    • Head width 1 [mm]: 25.0 mm
    • Material: Tubular steel construction with high-quality plastic parts
    • Number of teeth: 24
    • Precision: +/- 6 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale division: 0,25
    • Scale type: Mono
    • square drive [metric]: 6,3 mm
    • Swing back angle: 15 °
    • Target groups:
      • Automotive
      • Industrial
      • Construction & Commercial
      • Consumer
      • Energy
      • Machinery
      • Workshop
      • Service
      • Agriculture
      • Oil & Gas
      • Utility
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Right
    • Torque range (min./max.) [Nm]: 1 Nm - 5 Nm
    • Total height [mm]: 34 mm
    • Total length [mm]: 225 mm
    • Total width [mm]: 34 mm
    • VDE certified: no
    • Vernier Nm: 0,025 Nm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart