Check-Tool module empty

Article no.: 2957256
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2957256
EAN / GTIN 4010886947043
Manufacturer number 2957256
L-Number L60160 5796

Description

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 35 mm
  • Total length [mm]: 316 mm
  • Total width [mm]: 390 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart