Tool assortment in Check-Tool-Modules 147 pcs

Article no.: 2955997
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2955997
EAN / GTIN 4010886946916
Manufacturer number 2955997

Description

Description:

GEDORE Check-Tool-System: Vollständigkeitsprüfung durch 2-farbige Schaumstoffeinlagen
GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete
Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools
Resistant to oils and greases

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 2/4 Check Tool Module
  • Total depth [mm]: 390 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 316,5 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart