Interchangeable blade TORX PLUS® MagicSpring® for torque screwdriver with long handle 9IP x 175 mm

Article no.: 29556
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 29556
EAN / GTIN 4010995295561
Manufacturer number 29556
L-Number L60070 998

Description

Description:

  • Increases your efficiency: Wiha MagicSpring® holding feature holds all Torx® screws in place without a magnet.
  • Increases your efficiency: Extra slim blade geometry is particularly suitable for applications with confined narrow access.
  • Application: For controlled fastening with the pre-set torque.
  • Extra: Very slim blade diameter for hard-to-reach screws.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX PLUS®: 9IP
  • Torque value max (Nm): 3
  • Diameter Hex blade (mm): 4
  • Overall length (mm): 175
  • Visible blade length (mm): 42
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart