Tool Mobile WorkMo W3

Article no.: 2954443
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 2954443
EAN / GTIN 4010886947289
Manufacturer number 2954443

Description

Description:

  • Consisting of: 1110 WM 34, 1110 WM 321, 1110 WMR 23 and 1110 WMHP 3
  • Mobile as complete unit or portable single units
  • Ideal for transportation from the workshop to changing workplaces
  • 6 drawers fully extendable suited for GEDORE 1500 ES/1500 CT modules
  • For 4x 1/3 modules or 2x 2/3 modules
  • One compartment with locking device for GEDORE L-BOXX® 136 no. 1100 L and GEDORE S-BOXX® no. 1110 WMSB 3 (both not included)
  • Light and sturdy aluminum-plastic mix
  • Mobile with roller skids with 4 swivel castors, 2 of them with total brake
  • Wooden worktop for assembly work
  • Compatible with Sortimo® vehicle equipments and load securing
  • Compatible with Sortimo® interior vehicle fittings and load safety
  • Crash tested
  • Dimensions: W 789 x D 396 x H 1172 mm
  • Weight advantage (up to 50 % lighter than comparable solutions!)

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 100
  • Dimension (L x W x H): 845 mm x 550 mm x 1.140 mm
  • Dynamic load capacity [kg]: 150 kg
  • Individual pull-out stop: no
  • lockable: no
  • Material: Aluminium-plastic mix
  • Number of cross dividers: optionally available
  • Number of drawers: 6
  • Number of longitudinal dividers: optionally available
  • Number of wheels: 4
  • REACH registration available: no
  • Total height [mm]: 845 mm
  • Total length [mm]: 1.140 mm
  • Total width [mm]: 550 mm
  • VDE certified: no
  • Working height: 1.172
  • Worktop dimension [metric]: W 834 x L 426 x H 20 mm
  • Worktop thickness [mm]: 20 mm

Suitable products

Direct purchase

Sign in to your Account

To shopping cart