S-BOXX W3 with window

Article no.: 2954427
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 2954427
EAN / GTIN 4010886947265
Manufacturer number 2954427
L-Number L60160 5365

Description

Description:

  • Ideal for the storage of expendables, such as screws etc.
  • Load capacity 12 kg
  • Dimensions: W 147 x D 351 x H 153 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 153 mm
  • Total length [mm]: 351 mm
  • Total width [mm]: 147 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart