Wood plate for WorkMo W3

Article no.: 2954370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workbench top

Identification numbers & Classifications

Article number 2954370
EAN / GTIN 4010886947227
Manufacturer number 2954370
L-Number L60160 5184

Description

Description:

  • Add to WorkMo boxes W3 to get an additional work surface
  • It is placed by clicking on the WorkMo Boxes B2 drawers to get a flat work surface
  • Dimensions: W 834 x D 426 x H 41 mm

Feature:

  • 1000 V insulated: no
  • Material: Wood
  • REACH registration available: no
  • Total height [mm]: 45 mm
  • Total length [mm]: 835 mm
  • Total width [mm]: 425 mm
  • VDE certified: no
  • Worktop thickness [mm]: 20 mm
Direct purchase

Sign in to your Account

To shopping cart