Dial Gauge, Flat Back, ISO Type Reverse Dial Face, 30mm, 0,01mm

Article no.: 2952AB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2952AB
    EAN / GTIN 4946368842424
    Manufacturer number 2952AB

    Description

    Description:

    Standard Type, 30 mm Range, 0,01 mm Graduation. This is a standard dial indicator. It offers you the following benefits: Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools. No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 30 mm
    Graduation: 0.01
    Repeatability: 5 µm
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart