Pliers set 3 pieces in L-BOXX Mini

Article no.: 2951789
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 2951789
EAN / GTIN 4010886946534
Manufacturer number 2951789
L-Number L60160 5709

Description

Description:

  • In GEDORE L-BOXX® Mini, incl. divider set
  • Dimensions: W 260 x D 155 x H 63 mm

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 63 mm
  • Total length [mm]: 155 mm
  • Total width [mm]: 260 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart