Trapezoidal tool bit 10X2,5 mm

Article no.: 295080 10X2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Height×width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 10 mm
    Width 2.5 mm
    Tool material HSS Co 10
    Length 80 mm
    Type of product Tool blank

    Identification numbers & Classifications

    Article number 295080 10X2,5
    EAN / GTIN 4045197271365
    Manufacturer number 295080 10X2,5

    Description

    Version:

    Tool bits with straight-cut square ends.
    Height and width: Tolerance h14. HSS Co 10 (10 % cobalt).
    Trapezoidal tool bits to DIN 4964 form E.

    Application:

    For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart