{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 2 mm | |
Tool material | Solid carbide | |
Length | 40 mm | |
Cutter length | 3 mm | |
Type of product | Tool blank |
Article number |
295050 2X40
Copy |
|
EAN / GTIN |
4045197188243
Copy |
|
Manufacturer number |
295050 2X40
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |