Round tool bit, HSS Co 10, D×Length: 5X63mm

Article no.: 295020 5X63
Discount
6.37 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
637 pieces in stock

Select article variation and quantity

D×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 5 mm
Tool material HSS Co 10
Length 63 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295020 5X63
EAN / GTIN 4045197187789
Manufacturer number 295020 5X63

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Tool bits to DIN 4964 form A. Precision ground within tolerance h14.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart