Light table trolleys

Article no.: 2950
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolleys

Identification & Classification

Article number 2950
Copy
EAN / GTIN 4017976021270
Copy
Manufacturer number 2950
Copy
L-Number L90080 28
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Light table trolleys made of tubular and sectional steel welded, powder coated blue RAL 5007. Bolt construction. 3 shelves made of derived timber material boards, surface beech grain, laid in a steel frame, 12 mm high skirting. Horizontal push handle. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel stops, max. load upper and middle shelf 80 kg.

Feature:

Total load capacity (kg): 300
Usable surface length (mm): 850
Usable surface width (mm): 500
Shelf heights (mm): 200, 510, 820
Overall length (mm): 1021
Total width (mm): 511
Total height (mm): 830
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart