Gripping pliers Classic with wire cutter 250 mm, 10"

Article no.: 29486
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 29486
EAN / GTIN 4010995294861
Manufacturer number 29486
L-Number L60070 3333

Description

Description:

  • Application: Wire cutter for cutting welded wires.
  • Application: Clamping and gripping of round and flat material.
  • Design: Single-handed operation with quick-release lever, adjusting screw and integrated wire cutter.
  • Head shape: Bent gripper jaws with wire cutter.
  • Material: Forged jaws made of chrome-vanadium-steel.
  • Material: Body of pliers made of high-resistance special steel, nickel-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 250
  • Overall length (Inch): 10″
  • Opening width flat min (mm): 0
  • Opening width flat max (mm): 20
  • Opening width flat min - max (mm): 0 - 20
  • Opening width round min (mm): 8
  • Opening width round max (mm): 40
  • Opening width round min - max (mm): 8 - 40
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart