Gripping pliers Classic with wire cutter 180 mm, 7"

Article no.: 29485
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 29485
EAN / GTIN 4010995294854
Manufacturer number 29485
L-Number L60070 2816

Description

Description:

  • Application: Wire cutter for cutting welded wires.
  • Application: Clamping and gripping of round and flat material.
  • Design: Single-handed operation with quick-release lever, adjusting screw and integrated wire cutter.
  • Head shape: Bent gripper jaws with wire cutter.
  • Material: Forged jaws made of chrome-vanadium-steel.
  • Material: Body of pliers made of high-resistance special steel, nickel-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Opening width flat min (mm): 0
  • Opening width flat max (mm): 20
  • Opening width flat min - max (mm): 0 - 20
  • Opening width round min (mm): 8
  • Opening width round max (mm): 30
  • Opening width round min - max (mm): 8 - 30
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart