VDE Reversible ratchet 3/8″

Article no.: 2946599
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 2946599
EAN / GTIN 4010886947814
Manufacturer number 2946599
L-Number L60160 4984

Description

Description:

  • Sockets held absolutely securely by push-button lock with ball in the square drive
  • Direction changed by 2 push-buttons, marked R and L, on the shaft
  • Return angle 8.2 degrees
  • Square drive acc. to DIN 3120 - A 10, ISO 1174, chrome-vanadium steel 31CrV3
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900

Feature:

  • 1000 V insulated: yes
  • Drive square [inch]: 3/8″
  • Material: Chrome-vanadium steel 31CrV3
  • Push button release: yes
  • REACH registration available: no
  • square drive [metric]: 10 mm
  • Swing back angle: 8,2 °
  • Total length [mm]: 185 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart