VDE Screwdriver bit socket 3/8″ XZN M12

Article no.: 2946580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2946580
EAN / GTIN 4010886947586
Manufacturer number 2946580

Description

Description:

  • With square drive according to DIN 3120 - C 12.5, ISO 1174
  • Bit in GEDORE vanadium special steel, manganese-phosphated
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Feature:

  • 1000 V insulated: yes
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • Material: Chrome-vanadium steel
  • Output size internal multipoint XZN: M12
  • REACH registration available: no
  • Total length [mm]: 120 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart