VDE Extension 3/8″ 75 mm

Article no.: 2946548
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 2946548
EAN / GTIN 4010886947395
Manufacturer number 2946548
L-Number L60160 4689

Description

Description:

  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
  • 16 - 18 mm insulation overhang

Feature:

  • 1000 V insulated: yes
  • Drive square [inch]: 3/8″
  • REACH registration available: no
  • square drive [metric]: 10 mm
  • Total length [mm]: 75 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart