Bit set XLSelector Standard 25 mm assorted 31-pcs. 1/4" C6,3

Article no.: 29417
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 29417
EAN / GTIN 4010995294175
Manufacturer number 29417
L-Number L60070 646

Description

Description:

  • Meets your requirements: Robust and precise bits for general fastening in trade and industry.
  • Increases your efficiency: All standard 25 mm bits organised in a compact, space-saving design.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Housing: Contains 15 bits, bitholder and bit rachet.
  • Application: Universal assortment for all types of fastening in trade and industry.
  • Application: More applications with practical bit ratchet.
  • Bit holder: 1/4″ universal holder, magnetic.
  • Bits: 25 mm Z and ZOT bits.
  • Extra: 1/4″ universal holder can be used as an extension.
  • Housing: Box made of high quality plastic.
  • Geometry: Patented torsion zone to prevent premature breaking of the bit when under stress.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 4.5 mm (01623)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 5.5 mm (01624)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 6.5 mm (01626)
  • 2x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 4x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH3 (01659)
  • 2x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ1 (01688)
  • 5x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ2 (01689)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ3 (01690)
  • 2x Bit Standard 25 mm TORX® 1/4″ C6,3 T10 (01716)
  • 2x Bit Standard 25 mm TORX® 1/4″ C6,3 T15 (01717)
  • 2x Bit Standard 25 mm TORX® 1/4″ C6,3 T20 (01718)
  • 3x Bit Standard 25 mm TORX® 1/4″ C6,3 T25 (01719)
  • 2x Bit Standard 25 mm TORX® 1/4″ C6,3 T30 (01721)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T40 (01722)
  • 1x Bit holder magnetic 58 mm 1/4″ (01895)
  • 1x XLSelector

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart