Bit set XLSelector Security Standard 25 mm assorted 31-pcs. 1/4" C6,3

Article no.: 29416
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 29416
EAN / GTIN 4010995294168
Manufacturer number 29416
L-Number L60070 305

Description

Description:

  • Increases your efficiency: Optimised torsion zone for tough fastenings, e.g. in metal.
  • Increases your efficiency: All common 25mm bits in one compact, space-saving set.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Housing: Contains 15 bits, bitholder and bit rachet.
  • Application: Universal assortment for all types of fastening in trade and industry.
  • Application: More applications with practical bit ratchet.
  • Bit holder: 1/4″ universal holder, magnetic.
  • Bits: 25 mm Z and ZOT bits.
  • Extra: 1/4″ universal holder can be used as an extension.
  • Housing: Box made of high quality plastic.
  • Geometry: Patented torsion zone to prevent premature breaking of the bit when under stress.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 0 (22603)
  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 1 (22604)
  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 2 (22605)
  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 3 (22606)
  • 1x Bit Standard 25 mm Tri-Wing® 1/4″ C6,3 4 (22607)
  • 1x Bit Standard 25 mm Spanner 1/4″ C6,3 4 mm (27064)
  • 1x Bit Standard 25 mm Spanner 1/4″ C6,3 6 mm (27065)
  • 1x Bit Standard 25 mm Spanner 1/4″ C6,3 8 mm (27066)
  • 1x Bit Standard 25 mm Spanner 1/4″ C6,3 10 mm (27067)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 2 mm (25560)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 2.5 mm (25561)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 3 mm (25562)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 4 mm (25563)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 5 mm (25564)
  • 1x Bit Standard 25 mm Hexagon with hole 1/4″ C6,3 6 mm (26309)
  • 1x Bit Standard 25 mm Torq-Set® 1/4″ C6,3 6 (22593)
  • 1x Bit Standard 25 mm Torq-Set® 1/4″ C6,3 8 (22594)
  • 1x Bit Standard 25 mm Torq-Set® 1/4″ C6,3 10 (22595)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T8H (03117)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T9H (01726)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T10H (01727)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T15H (01728)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T20H (01729)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T25H (01730)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T27H (01731)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T30H (01732)
  • 1x Bit Standard 25 mm TORX® Tamper Resistant (with hole) 1/4″ C6,3 T40H (01733)
  • 1x Bit Standard 25 mm Internal square 1/4″ C6,3 #1 (06634)
  • 1x Bit Standard 25 mm Internal square 1/4″ C6,3 #2 (06635)
  • 1x Bit Standard 25 mm Internal square 1/4″ C6,3 #3 (06636)
  • 1x CentroFix quick change holder, magnetic, E 6.3
  • 1x XLSelector

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart