Assortment Installation in 2/2 L-BOXX 136 module

Article no.: 2940604
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 2940604
EAN / GTIN 4010886945780
Manufacturer number 2940604
L-Number L60160 6401

Description

Description:

  • Especially suitable for professions in sanitary, heating and air conditioning technology
  • A practical assortment for on-site use
  • With Check-Tool insert for quick check of tool completeness
  • To retrofit existing L-BOXX®es 136

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 2/4 Check Tool Module
  • Total length [mm]: 312 mm
  • Total width [mm]: 398 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart