Assortment Installation in 2/2 L-BOXX 136 module

Article no.: 2940590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 2940590
EAN / GTIN 4010886945797
Manufacturer number 2940590
L-Number L60160 6328

Description

Description:

  • Especially suitable for professions in sanitary, heating and air conditioning technology
  • A practical assortment for on-site use
  • With Check-Tool insert for quick check of tool completeness
  • To retrofit existing L-BOXX®es 136

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 2/4 Check Tool Module
  • Total length [mm]: 312 mm
  • Total width [mm]: 398 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart