Light table top carts

Article no.: 2940
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolleys

Identification & Classification

Article number 2940
EAN / GTIN 4017976021263
Manufacturer number 2940
L-Number L90080 184
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Modular system: Tubular steel welded and powder coated, surface durably protected, resistant to impact and scratches. 2 shelves made of derived timber material boards, in a frame of angle steel, height of rim 12 mm. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper shelf 80 kg.

Feature:

Total load capacity (kg): 300
Length of usable platform (mm): 850
Width of usable platform (mm): 500
Shelf heights (mm): 200, 820
Total length (mm): 1021
Total width (mm): 511
Total height (mm): 830
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart