Set of 9 pieces carbon steel digit punches 5 mm

Article no.: 293A.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand punch

Identification numbers & Classifications

Article number 293A.5
EAN / GTIN 3148511663417
Manufacturer number 293A.5
L-Number L60130 3530

Description

Description:

  • Carbon steel 60 HRc
  • Supplied in plastic case

Feature:

  • A [mm]: 5
  • L [mm]: 75
  • Dimensions [mm]: 40 x 40 x 80
  • Marking cross-section [mm]: 10 x 10
  • [g]: 460

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart