Reciprocating surface grinding, conventional ceramic 400 x 50 x 127 mm 190 X 10

Article no.: 293802
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 293802
EAN / GTIN 9003172938028
Manufacturer number 293802
L-Number L50140 603

Description

Description:

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Feature:

  • Form: 5 GRINDING WHEEL W. RECESS
  • Specification : 190 X 10
  • Dimension (D x T x H): 400 x 50 x 127 mm
  • Diameter: 400 mm
  • Thickness: 50 mm
  • Drill hole: 127 mm
  • Grain size: 46
  • Vs /max: 35 m/s
  • Material suitability: HSS;Steel

Advantage:

  • Good stock removal rate
  • Universal use
  • High economic efficiency

Application:

  • For reciprocating surface grinding of workpieces made of high-alloyed steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart