Adapter ⌀ d = 32 mm, Shank ⌀ Ds: 16mm

Article no.: 293105 16
Discount
102.05 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
110 pieces in stock

Select article variation and quantity

Shank ⌀ Ds (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 32 mm
Shank ⌀ DS 16 mm
Profile length tmax 31 (up to 8 AF) mm; 20 (from 10 AF) mm
L 32 mm
Head length L1 40.5 mm
Shank length Ls 19 mm
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293105 16
EAN / GTIN 4062406560959
Manufacturer number 293105 16

Description

Application:

With this adapter, cutter inserts for outer profiles can also be used in conjunction with a profile broaching holder for inner profiles.

Suitable for:

Profile broaching holderfor internal profiles No. 293026, 293033, 293076.

Note:

For reasons of stability, use the profile broaching holder No. 293102 on higher batch sizes or materials that are difficult to machine.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart