Circlip pliers for internal rings straight 12-25mm

Article no.: 2930765
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 2930765
    EAN / GTIN 4010886946237
    Manufacturer number 2930765

    Description

    Description:

    • DIN 5256 Form C
    • Straight jaws
    • Pliers basic body in GEDORE chrome-vanadium special steel
    • Pressed-in tips of highly wear-resistant roller bearing steel
    • Twisting-impeding tip geometry
    • Screwed joint connection
    • Steel-grey with blue-dipped anti-slip handles
    • Steel grey, with blue dipped non-slip handles

    Feature:

    • 1000 V insulated: no
    • Handle design [inch]: Dive insulated
    • Hardening process [mm]: oil-hardened and tempered
    • Head length [mm]: 41 mm
    • Joint types [mm]: mounted joint
    • Material: Chrome-vanadium heat-treated steel
    • Non-sparking version: no
    • REACH registration available: no
    • Shaft diameter [inch]: 3/8-1
    • Shaft diameter [mm]: 12-25
    • Surface: steel grey
    • Tip Ø: 1,3 mm
    • Total height [mm]: 12 mm
    • Total length [mm]: 140 mm
    • Total width [mm]: 46 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart