Circlip pliers for internal rings straight 8-13mm

Article no.: 2930757
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 2930757
EAN / GTIN 4010886946190
Manufacturer number 2930757
L-Number L60160 5922

Description

Description:

  • DIN 5256 Form C
  • Straight jaws
  • Pliers basic body in GEDORE chrome-vanadium special steel
  • Pressed-in tips of highly wear-resistant roller bearing steel
  • Twisting-impeding tip geometry
  • Screwed joint connection
  • Steel-grey with blue-dipped anti-slip handles
  • Steel grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Head length [mm]: 41 mm
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium heat-treated steel
  • Non-sparking version: no
  • REACH registration available: no
  • Shaft diameter [inch]: 3/8-9/16
  • Shaft diameter [mm]: 8-13
  • Surface: steel grey
  • Tip Ø: 0,9 mm
  • Total height [mm]: 12 mm
  • Total length [mm]: 140 mm
  • Total width [mm]: 47 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart