{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Profile | Torx Plus® | |
L | 3 mm | |
L1 | 25 mm | |
Tolerance | +0.005 to +0.02 mm | |
⌀ d | 12 mm | |
Torx® tumbling external diameter | 3.3 mm | |
Pre-drill ⌀ | 2.7 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number |
293017 IP15
Copy |
|
EAN / GTIN |
4062406396756
Copy |
|
Manufacturer number |
293017 IP15
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |