Digital Micrometer, Inch/Metric 0-1″, w/o Output, Friction Thimble

Article no.: 293-832-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 293-832-30
EAN / GTIN 4946368673172
Manufacturer number 293-832-30
L-Number L40010 10040

Description

Description:

This Standard Digimatic Micrometer is an affordable device that offers the following benefits: It is cost-effective with simplified functionality for standard applications. Extraordinary battery life of 2,4 years. Without data output. Constant measuring force.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 1
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0.0001″
Limit value of the measuring deviation J MPE: ±0,0001″
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 5-10
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart