Digital Micrometer, Inch/Metric 16-17″

Article no.: 293-786
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 293-786
EAN / GTIN 4946368610412
Manufacturer number 293-786
L-Number L40010 12354

Description

Description:

This Wide Measuring Range Digimatic Micrometer with data output offers the following benefits: The micrometer‘s 330° rotatable display unit enables easy reading in all measurement positions. With Carbide-tipped measuring faces.

Feature:

Digital/Analogue: Digital
Measuring range: 16 - 17
Digit step value: 0.0001″/0.001 mm
Accuracy: ±0.00035″
Limit value of the measurement deviation J MPE: ±0.00035″.
Scale: Scale drum and sleeve satin chrome-plated, ø21 mm
Display: LCD, digit height 7.5 mm
Measuring force: 10-14
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: incl. box, setting standard, key, 2 batteries
Power supply: 2x batteries SR-44
Battery life: Approx. 1.8 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart