Digital Micrometer, Inch/Metric 15-16″

Article no.: 293-785
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 293-785
    EAN / GTIN 4946368610405
    Manufacturer number 293-785

    Description

    Description:

    This Wide Measuring Range Digimatic Micrometer with data output offers the following benefits: The micrometer‘s 330° rotatable display unit enables easy reading in all measurement positions. With Carbide-tipped measuring faces.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 15 - 16
    Digit step value: 0.0001″/0.001 mm
    Accuracy: ±0.00035″
    Limit value of the measurement deviation J MPE: ±0.00035″.
    Scale: Scale drum and sleeve satin chrome-plated, ø21 mm
    Display: LCD, digit height 7.5 mm
    Measuring force: 10-14
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: incl. box, setting standard, key, 2 batteries
    Power supply: 2x batteries SR-44
    Battery life: Approx. 1.8 years

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart