Digital Absolute Micrometer QuickMike Inch/Metric, 2-3,2″

Article no.: 293-678-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 293-678-20
EAN / GTIN 4946368736754
Manufacturer number 293-678-20
L-Number L40010 16333

Description

Description:

This Quickmike, with a non-rotating spindle, delivers much faster movement than standard models. The ABSOLUTE Digimatic Micrometer Quickmike offers the following benefits: With 10 mm feed per revolution, it delivers twenty times as fast as standard devices. Excellent resistance against water and dust (IP65) enables this micrometer to be used in machining situations that include splashing coolant fluid. ABSOLUTE linear scale means no restriction on adjustment speed. Larger measuring range - 30 mm compared with 25 mm - than standard micrometer.

Feature:

Digital/Analogue: Digital
Measuring range: 2 - 3.2
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0.00015″
Limit value of measuring deviation J MPE: ±1.5E-4″.
Display: LCD, digit height 10 mm
Measuring force: 5-12
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting standard (from 25 mm), battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart