Digital Micrometer IP65, Inch/Metric 9-10″, with Output

Article no.: 293-355-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 65
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 293-355-30
    EAN / GTIN 4946368695556
    Manufacturer number 293-355-30
    L-Number L40010 12627

    Description

    Description:

    This IP65 Micrometer offers outstanding accuracy, with and without data output, is highly robust and offers the following benefits: Oil-resistant material used for all plastic parts. Extraordinary battery life of 2,4 years*. Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 9 - 10
    Digit step value: 0.0001″/0.001 mm
    Accuracy: ±0,0002″
    Limit value of the measurement deviation J MPE: ±2.0E-4″
    Scale: Scale drum and sleeve satin chrome plated ø18 mm
    Display: LCD, digit height 7.5 mm
    Measuring force: 5-10
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: Incl. box, key, battery, setting standard (from 1″), with works test certificate (0-2″)
    Power supply: 1x battery SR-44
    Battery life: Approx. 2.4 years for models ≤4″ 1.2 years for >4″.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart