Digital Micrometer IP65 225-250mm, with Output

Article no.: 293-255-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Type of product External tube micrometer

Identification numbers & Classifications

Article number 293-255-30
EAN / GTIN 4946368695471
Manufacturer number 293-255-30
L-Number L40010 11049

Description

Description:

This IP65 micrometer offers outstanding accuracy, with data output, is highly robust and offers the following benefits: Oil-resistant material used for all plastic parts. Extraordinary battery life of 2,4 years. Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid.

Feature:

Digital/Analogue: Digital
Measuring range: 225 - 250
Digit step value: 0.001 mm
Limit value of the measurement deviation J MPE: ±4 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, key, battery, setting standard (from 25 mm), up to 50 mm measuring range with factory test certificate
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years for models ≤100 mm 1.2 years for >100 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart