Digital Micrometer QuantuMike IP65 InchMetric, 3-4"

Article no.: 293-183-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 293-183-30
EAN / GTIN 4946368716671
Manufacturer number 293-183-30
L-Number L40010 12347

Description

Description:

This is an IP65 micrometer offering movement four times as fast as a standard micrometer. It presents you with the following benefits: Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation. Extraordinary battery life of 2,4 years. Outstanding accuracy. Ratched thimble mechanism ensures easy single-handed or stand operation. Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.

Feature:

Digital/Analogue: Digital
Measuring range: 3 - 4
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0.0001″
Limit value of measuring deviation J MPE: ±1.0E-4″.
Scale: Scale drum and sleeve satin chrome-plated, ø19.3 mm
Display: LCD, digit height 7.5 mm
Measuring force: 7-12
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, key, 1x battery, setting standard (from 1″), up to 2″ measuring range with factory test certificate
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart