Set of 26 pieces carbon steel letter punches 5 mm

Article no.: 292A.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hand punch

    Identification numbers & Classifications

    Article number 292A.5
    EAN / GTIN 3148511663318
    Manufacturer number 292A.5
    L-Number L60130 3534

    Description

    Description:

    • Carbon steel 60 HRc
    • Supplied in plastic case

    Feature:

    • A [mm]: 5
    • L [mm]: 75
    • Dimensions [mm]: 110 x 40 x 80
    • Marking cross-section [mm]: 10 x 10
    • [g]: 1340

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart