• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

Set of 26 pieces carbon steel letter punches 4 mm

Article no.: 292A.4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand punch

Identification & Classification

Article number 292A.4
EAN / GTIN 3148511663264
Manufacturer number 292A.4
L-Number L60130 3580
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Carbon steel 60 HRc
  • Supplied in plastic case

Feature:

  • A [mm]: 4
  • L [mm]: 70
  • Dimensions [mm]: 110 x 40 x 80
  • Marking cross-section [mm]: 8 x 8
  • [g]: 800

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart