Dial Gauge, Flat Back, ISO Type One Revolution, Shock- & Dustproof, 0,8mm, 0,01mm

Article no.: 2929AB-62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2929AB-62
EAN / GTIN 4946368842240
Manufacturer number 2929AB-62

Description

Description:

Graduation 0,01 / 0,1 mm. This is a one revolution dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed without tools.
  • No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
  • It eliminates the possibility of reading errors due to miscounting multiple revolutions.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 0.8 mm (plunger stroke: 5mm)
    Graduation: 0.01
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart