Dial Gauge, Lug Back, ISO Type One Revolution, Shockproof, 0,8mm, 0,01mm

Article no.: 2929A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2929A
EAN / GTIN 4946368842219
Manufacturer number 2929A
L-Number L40010 13975

Description

Description:

Graduation 0,01 / 0,1 mm. This is a one revolution dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed without tools.
  • No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
  • It eliminates the possibility of reading errors due to miscounting multiple revolutions.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 0.8 mm (plunger stroke: 5mm)
    Graduation: 0.01
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart