VDE Screwdriver set SLIM DRIVE, 2 pcs

Article no.: 2928736
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 2928736
    EAN / GTIN 4010886945384
    Manufacturer number 2928736

    Description

    Description:

    • For slotted and cross-head screws PH
    • Ultra-small blade diameter yet with full mechanical and electrical safety
    • No problems in reaching screws deeply embedded in screw shafts
    • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade
    • 3-component handles Power-Grip3 with hanging hole
    • Ergonomic handle design enables precise and fatigue-free working
    • Positive-fit joint of handle and blade for optimum transmission of force
    • Type of drive marked at end of the handle
    • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

    Feature:

    • 1000 V insulated: yes
    • anti-magnetic: no
    • anti-roll protection [mm]: yes
    • Ball head: no
    • Cap rotatable: no
    • Colour coding: no
    • Corrosion protected: no
    • Design low spark: no
    • Design: with hanging hole
    • Drive hexagon [mm]: no
    • Handle available: yes
    • Handle design [inch]: 3K handles VDE insulated up to 1000 V
    • Impact cap: no
    • Insulated: yes
    • Material: Molybdenum-vanadium-plus-steel, quenched and tempered
    • REACH registration available: yes
    • Total length [mm]: 120 mm
    • VDE certified: yes

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart