Torque screwdriver FS 1/4″ 0.2-1.5 Nm

Article no.: 2927802
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 2927802
EAN / GTIN 4010886950050
Manufacturer number 2927802
L-Number L60160 5204

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 0.05 - 13.5 N·m
  • Serial manufacture with constant tightening value
  • Electronic industry, precision mechanics and industrial manufacturing
  • Features:
  • Pre-set torque screwdriver - without scale
  • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
  • Classified according to DIN EN ISO 6789:2003 Type II Class F, with a traceable factory certificate.
  • Calibrated to a permitted +/- 6 % deviation of the set torque
  • EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications
  • Precision radial ball clutch and cam design for controlled bi-directional tightening
  • Precision mechanism slips very noticeably when the pre-set value is achieved
  • Automatic resetting to the starting position
  • Fatigue-free working due to an ergonomic hand grip and a smoth tool reset action
  • Calibration stickers can be easily applied to the purpose designed nose
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
  • Scope of delivery:
  • Torque screwdriver Type PGNE FS
  • Models 4.5 and 13.5 with additional removable T-bar for ease of use
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: yes
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: yes
  • Release mechanism: Slip clutch
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
    • Cabinet construction
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [cNm]: 20 cNm-150 cNm
  • Torque range (min./max.) [Nm]: 0,2 Nm - 1,5 Nm
  • Total height [mm]: 37,3 mm
  • Total length [mm]: 132 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart