Torque screwdriver FS 1/4″ 0.5-4.5 Nm

Article no.: 2927748
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 2927748
EAN / GTIN 4010886949993
Manufacturer number 2927748
L-Number L60160 4604

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 0.2 - 4.5 N·m
  • Serial manufacture with constant tightening value
  • Precision mechanics and industrial manufacturing
  • Basic model
  • Features:
  • Pre-set torque screwdriver - without scale
  • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
  • Working accuracy: +/- 10 % tolerance of the set torque, without calibration certificate
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision mechanism slips very noticeably when the pre-set value is achieved
  • For controlled directional tightening, anti-clockwise operation for loosening
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
  • Scope of delivery:
  • Torque screwdriver type PGNS FS
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Precision: +/- 10 %
  • REACH registration available: yes
  • Release mechanism: Slip clutch
  • Target groups:
    • Industry
    • Machinery
    • Workshop
    • Service
  • Test certificate: on request
  • Tightening direction: Right
  • Torque range (min./max.) [Nm]: 0,5 Nm - 4,5 Nm
  • Total height [mm]: 36,1 mm
  • Total length [mm]: 138 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart