Puller set in 2/2 L-BOXX 136 module

Article no.: 2927268
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 2927268
EAN / GTIN 4010886945247
Manufacturer number 2927268
L-Number L60160 6267

Description

Description:

  • For clamping depths up to Ø 200 mm external, Ø 70-260 mm internal, and clamping reach up to 300 mm
  • In 3 of 4 spindles the spindle tip (ball/tip) can be rotated
  • Quick-release pulling legs with intregral T-profile for a better transmission of force
  • The forged leg feet are very slim particularly suitable for barely accessible places
  • 2 rigid extensions each 100 and 150 mm with leg brake for quick adjustment of the legs
  • 1100 CT2-1.04/12A to retrofit existing L-BOXX®es 136
  • With Check-Tool insert for quick check of completeness
  • As tools are fully sunk in the foam, the equipped insert can be stacked

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 70 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 260 mm
  • Clamping width outer pull-off (max.) [mm]: 200 mm
  • Pulling force (max.) [t]: 3 and 5
  • REACH registration available: no
  • Reversible arms available: no
  • Total height [mm]: 90 mm
  • Total length [mm]: 357 mm
  • Total width [mm]: 310 mm
  • Usable clamping depth b [mm]: 300 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart