DREMOMETER BR 1/2″ 25-120 Nm with Alu tube

Article no.: 2926989
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2926989
    EAN / GTIN 4002805935262
    Manufacturer number 2926989
    L-Number L60160 3972

    Description

    Description:

    • Use:
    • Controlled screw tightening in the most common range of 25 - 120 N·m / 18 - 90 lbf·ft
    • For use in almost all industrial manufacturing areas
    • Features:
    • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
    • 1/2″ square drive with ball locking device as per DIN 3120 - A 12.5, ISO 1174
    • Automatic short-path actuation with tactile impulse and audible signal
    • Dual scale with a scale graduation of 5 N·m and 5 lbf·ft
    • With push-button release
    • Technical advantage/Function:
    • Lightweight and robust - housing made of a high-quality aluminium alloy
    • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
    • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
    • Extremely low wear attributable to reduced forces in a lever mechanism
    • Forged lever chain from our group own quality forge
    • Maximum precision even when subjected to extreme continuous use
    • Long life cycles and tool lives
    • Easy operation - fast and safe torque tightening
    • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
    • Single- and double-square drive for controlled bi-directional tightening

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Series assembly
      • Fabrication
      • Maintenance and repair
    • Calibration length [mm]: 373 mm
    • Distance housing - square centre: 17,5 mm
    • Drive square [inch]: 1/2″
    • Drive type/drive: Single square rigid
    • Fixed setting: no
    • Fuse Output square: Ball lock
    • Head height 1 [mm]: 30 mm
    • Head width 1 [mm]: 35,0 mm
    • Material: Aluminium alloy
    • Precision: +/- 3 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale division [lbf ft]: 5 lbf ft
    • Scale division [Nm]: 5 Nm
    • Scale type: Dual
    • square drive [metric]: 12,5 mm
    • Storage: in plastic box with aluminium extension tube
    • Target groups:
      • Automotive
      • Industrial
      • Military
      • Energy
      • Machinery
      • Workshop
      • Utility
      • Service
      • Agriculture
      • Oil & Gas
    • Test certificate: DIN EN ISO 6789-02:2017
    • Tightening direction: Right
    • Torque range (min./max.) [lbf ft]: 18 lbf ft - 90 lbf ft
    • Torque range (min./max.) [Nm]: 25 Nm - 120 Nm
    • Torque spanner type: BR
    • Total height [mm]: 38 mm
    • Total length [mm]: 462 mm
    • Total width [mm]: 35 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart